Shop All Locking Connectors
Hubbell
20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT
Mfr # HBL2513
Zoro # G1471127
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L21-20R
- Amps 20
- Voltage - Plugs and Receptacles 120/208V AC
- Voltage 120/208VAC
Product Information
- Brand Hubbell
- MFR # HBL2513
- Zoro # G1471127
- UPC # 783585038551
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 1.15 in |
Overall Length | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Cord Dia. Range | .35"-1.15" (9-29) |
Height | 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Length | 2.33 in |
Width | 2.33 in |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Display Size | Standard |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770P)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- HUBBELL 20A Marine Locking Connector 2P 3W 125VAC L5-20R YL (HBL23CM13)
- HUBBELL 50A Marine Locking Connector 2P 3W 125VAC GY (HBL63CM60)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- Hubbell Locking Devices