Shop All Locking Connectors
Hubbell
20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT
Mfr # HBL2353
Zoro # G1529254
original price:
$36.35
10% off
new price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L9-20R
- Voltage 600VAC
- Voltage - Plugs and Receptacles 600V AC
Product Information
- Brand Hubbell
- MFR # HBL2353
- Zoro # G1529254
- UPC # 783585038049
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.36 in |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 3.86 in |
Outside Diameter | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Width | 2.26 in |
Length | 3.86 in |
Dimensions | 3.86 in x 2.26 in x 2.26 in |
Height | 2.26 in |
Display Size | Standard |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP30, NEMA Receptacle Configuration L9-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Marine Grade, Female, Connector Body, 100A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding (M5100C9R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- HUBBELL Locking Connector (HBL2733ST)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- HUBBELL Locking Connector (HBL2433ST)
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- HUBBELL 20A Locking Connector 2P 3W 250VAC BK/WT (HBL7314GCB)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal (HBL2323ST)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- Hubbell Locking Connectors