Shop All Locking Receptacles
Hubbell
20A Locking Receptacle 2P 3W 250VAC L6-20R GY
Mfr # HBL2320SR
Zoro # G3064835
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Voltage 250V AC
- Amps 20
- Color Gray
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL2320SR
- Zoro # G3064835
- UPC # 783585234106
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam E, 30mm, 10A (9001KS11FBH13)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL3326C)
- HUBBELL 20A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2420)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- Hubbell Locking Devices