Shop All Locking Plugs
Hubbell
20A Locking Plug 4P 5W 120/208VAC BK
Mfr # HBL45915
Zoro # G1940994
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.13 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL45915
- Zoro # G1940994
- UPC # 783585238104
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.13 in |
Cord Size | 0.625 in to 1.000 in |
For Minimum Cable Diameter | 0.625 in |
Face Diameter | 2.13 in |
For Maximum Cable Diameter | 1 in |
Body Length | 2.13 in |
Maximum Wire Size | 10 AWG |
Overall Length | 2.13 in |
Minimum Wire Size | 14 AWG |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 2.13 in x 2.13 in x 3.79 in |
Height | 3.79 in |
Display Size | Standard Sized |
Width | 2.13 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Composite, NEMA Plug Configuration Non-NEMA, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.13 in, For Maximum Cable Diameter 1 in, For Minimum Cable Diameter 0.625 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- KILLARK Conduit Body, 131 cu. in Capacity, LR Body (LR77SA)
- PRIME WIRE & CABLE Prime Outdoor 6 Outlet Photocell Power Stake Timer 125 V Green (TNCDTSTK6-RC)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- HUBBELL Locking Plug (HBL2611ST)
- HUBBELL 20A Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431S)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511FC)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- LEVITON Locking Plug (2671)
- Hubbell Locking Plugs