Shop All Locking Plugs
Hubbell
20A Locking Plug 3P 3W 125/250VAC BK/WT
Mfr # HBL9965C
Zoro # G3242671
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.26 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL9965C
- Zoro # G3242671
- UPC # 783585037608
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.26 in |
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.36 in |
Body Length | 2.26 in |
For Maximum Cable Diameter | 0.93 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 2.21 in |
Outside Diameter | 2.26 in |
Overall Length | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Width | 2.26 in |
Dimensions | 2.26 in x 2.26 in x 2.75 in |
Height | 2.75 in |
Display Size | Standard Sized |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- ZORO SELECT Pin and Sleeve Plug, Blue, 2 Poles, 240VAC (BRY320P6W)
- GARDNER BENDER Metal Staple, 1/2", PK1000 (MS-1000C)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM29C)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- HUBBELL 15A Locking Plug 2P 3W 250VAC L6-15P BK (HBL4573VBK)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- Hubbell Locking Devices