Shop All Locking Plugs
Hubbell
20A Locking Plug 2P 3W 277VAC L7-20P YL
Mfr # HBL2331VY
Zoro # G9539293
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.78 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Product Information
- Brand Hubbell
- MFR # HBL2331VY
- Zoro # G9539293
- UPC # 783585235684
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.78 in |
Cord Size | 0.360 in to 0.930 in |
Body Length | 1.78 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.72 in |
Minimum Wire Size | 18 AWG |
Face Diameter | 1.781 in |
For Minimum Cable Diameter | 0.325 in |
Overall Length | 1.78 in |
Wire Size | #18 AWG to #10 AWG |
Display Size | Standard Sized |
Height | 2.50 in |
Width | 1.78 in |
Dimensions | 1.78 in x 1.78 in x 2.50 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L7-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.781 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.325 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-WB)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA005US)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL 15A Twist-Lock Plug 2P 3W 277VAC L7-15P BK/WT (HBL4770C)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721S)
- HUBBELL HBL2811ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 120/208V, L21-30P, Black and White Nylon (HBL2811ST)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- Hubbell Locking Devices