Shop All Locking Receptacles
Hubbell
20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT
Mfr # HBL3325C
Zoro # G3038341
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125/250V AC
- Amps 20
- Color White
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL3325C
- Zoro # G3038341
- UPC # 783585039794
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Flange Diameter | 2.88 in |
Face Diameter | 2.05 in |
Minimum Wire Size | 16 AWG |
Overall Depth | 1.93 in |
Maximum Wire Size | 10 AWG |
Wire Size | #12 AWG |
Length | 2.88 in |
Height | 1.93 in |
Dimensions | 2.88 in x 2.88 in x 1.93 in |
Display Size | Standard Sized Product |
Width | 2.88 in |
Description
Flanged Locking Inlet, Current Rating 20 A, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Single, Resistance Properties Impact Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, Face Diameter 2.05 in, Flange Diameter 2.88 in, Flange Type Flanged, Grounding Grounded, Housing Material Nylon, Includes Mounting Hardware Yes, Maximum Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- RACO Locknut, 3/8 In., Zinc Electroplated Steel (1001)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL3326C)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC Silver (CS6377)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- Hubbell Locking Devices