Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R GY
Mfr # HBL5352GY
Zoro # G1232375
original price:
$18.69
5% off
new price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # HBL5352GY
- Zoro # G1232375
- UPC # 783585435022
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 3.28 in |
Height | 1.05 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Width | 1.33 in |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- HELI-TUBE 3/8 In. OD X 25FT Natural Polyethylene Spiral Wrap (HT 3/8 C-25)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- Hubbell Duplex Straight Blade Receptacles