Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R BN
Mfr # HBL5362WR
Zoro # G1547156
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # HBL5362WR
- Zoro # G1547156
- UPC # 783585320557
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Height | 1.19 in |
Width | 1.65 in |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Length | 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1.2 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Reinforced PET, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, IP 65, 30mm, 10A (9001KS11K3H13)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Hubbell Duplex Straight Blade Receptacles