Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R BL
Mfr # HBL8300BL
Zoro # G5170672
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # HBL8300BL
- Zoro # G5170672
- UPC # 783585176604
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Wire Size | #12 AWG to #10 AWG |
Face Plate Width | 1.63 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Overall Depth | 1.19 in |
Mount Hole Center-to-Center Height | 3.28 in |
Face Plate Height | 2.72 in |
Height | 1.19 in |
Width | 1.65 in |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Blue, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC (AGU-30)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 10ft- Gray (DRN3.00-10-GY)
- MG ELECTRONICS 24VAC 20VA (AC-AC) Power supply with screw terminals (MGT-2420)
- SCHNEIDER ELECTRIC Contact Block, Green, 1NO, 30 mm (9001KA6)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- Hubbell Duplex Straight Blade Receptacles