Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Decorator Receptacle 125VAC 5-20R IV
Mfr # DR20I
Zoro # G1994781
product price: $6.44
/ea
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # DR20I
- Zoro # G1994781
- UPC # 783585127880
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.3 in |
Mount Hole Center-to-Center Height | 2.7 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Width | 1.3 in |
Face Plate Height | 2.7 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106E181S)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (23850112)
- ALLEN BRADLEY ALLEN BRADLEY 800H-HR2A2 2 POS SELECTOR SWITCH (800H-HR2A2)
- HUBBELL USB Receptacle, Black, 1 hp (USB20ACPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- Hubbell Duplex Straight Blade Receptacles