Shop All Locking Receptacles
Hubbell
20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY
Mfr # HBL2420AR
Zoro # G2988623
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-20
- Voltage 250V AC
- Amps 20
- Color Gray
- Number of Poles 3
Product Information
- Brand Hubbell
- MFR # HBL2420AR
- Zoro # G2988623
- UPC # 783585234489
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #12AWG |
Description
Angle Locking Receptacle, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L15-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 ft. 16/3 Extension Cord SJT (5XFP9ID)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WA2E)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC Silver (CS6377)
- HUBBELL Locking Receptacle (HBL2325ST)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 120/208VAC L18-30P WT (HBL2756)
- HUBBELL 30A Duplex Locking Receptacle 3P 4W 250VAC L15-30R GY (MCWF2110)
- HUBBELL 30A Flanged Locking Receptacle 3P 3W 125/250VAC (HBL3335C)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-30P WT (HBL2715)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- Hubbell Locking Devices