Shop All Watertight Devices
Hubbell
15a Watertight Replacement Caps
Mfr # HBL50W50
Zoro # G0291420
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Product Type Snap-On Cap
- Standards CSA C22.2 No. 42, UL 498, UL 50E
- Material Thermoplastic
- Overall Height 0.8 in
Product Information
- Brand Hubbell
- MFR # HBL50W50
- Zoro # G0291420
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Height | 0.8 in |
Overall Width | 5 in |
Details
Fits Brand | Hubbell |
Item | Watertight Replacement Caps,15a |
Product Type | Snap-On Cap |
Standards | CSA C22.2 No. 42, UL 498, UL 50E |
Material | Thermoplastic |
Resistance Properties | Impact Resistant |
Compatible with Series | Twist-Lock(R) |
Color | Yellow |
Type | Closure Caps |
Flammability | UL 94 V0 |
Industry Standard(s) | Listed to UL498 / UL50E Certified to CSA C22.2 No. 42 |
Item Type | Watertight Devices Closure Cap |
Performance | Environmental - Flammability - UL94 V-0 |
Description
Watertight Replacement Caps,15a, Color Yellow, Material Thermoplastic, Resistance Properties Impact Resistant, Compatible with Series Twist-Lock(R), Overall Height 0.8 in, Overall Width 5 in, Product Type Snap-On Cap, Standards CSA C22.2 No. 42, UL 498, UL 50E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head (ZCKD05)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 208V (HBL560R9W)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HUBBELL 20A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2310SW)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- Hubbell Watertight Devices