Shop All Watertight Devices
Hubbell
15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL
Mfr # HBL24W49
Zoro # G0070108
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.85 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Product Information
- Brand Hubbell
- MFR # HBL24W49
- Zoro # G0070108
- UPC # 783585131252
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 1.85 in |
Cord Size | 0.300 in to 0.625 in |
Overall Length | 1.85 in |
Outside Diameter | 1.85 in |
Body Length | 1.85 in |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.625 in |
Wire Size | 16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S |
Dimensions | 1.85 in x 1.85 in x 3.21 in |
Width | 1.85 in |
Height | 3.21 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 1 Gang, Steel (MP1)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- Hubbell Watertight Devices