Shop All Watertight Devices
Hubbell
15A Watertight Locking Connector 2P 3W 125VAC L5-15R
Mfr # HBL25W47A
Zoro # G9990793
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- NEMA Plug Configuration - Plugs and Receptacles L5-15R
- Amps 15
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Product Information
- Brand Hubbell
- MFR # HBL25W47A
- Zoro # G9990793
- UPC # 783585131320
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.300 in to 0.625 in |
Overall Length | 1.85 in |
Outside Diameter | 1.85 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.625 in |
For Minimum Cable Diameter | 0.375 in |
Width | 1.85 in |
Height | 4.62 in |
Length | 1.85 in |
Dimensions | 1.85 in x 1.85 in x 4.62 in |
Wire Size | 16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- QUICKCABLE Fuse Box, Lid, 8 Position (509503-001)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- Hubbell Watertight Devices