Shop All Locking Receptacles
Hubbell
15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK
Mfr # HBL7535
Zoro # G2408567
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L1-15
- Voltage 125V AC
- Amps 15
- Color Black
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL7535
- Zoro # G2408567
- UPC # 783585237596
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Wire Size | 15A #14 AWG |
Height | 1.16 in |
Width | 1.39 in |
Dimensions | 3.28 in x 1.39 in x 1.16 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L1-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NC/1NC, Green (52PP3G3U)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- EATON Manual Mtr Protctr, 6.3A, PushBttn, Frame B (XTPB6P3BC1)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- HUBBELL HBL2420ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 250V, L15-20R, Black (HBL2420ST)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK (CS6370)
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- HUBBELL Locking Receptacle (HBL2725ST)
- Hubbell Locking Devices