Shop All Locking Plugs
Hubbell
15A Midget Locking Plug 2P 3W 120VAC ML-2P BK
Mfr # HBL7594
Zoro # G0434533
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Length 1.17 in
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125V AC
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL7594
- Zoro # G0434533
- UPC # 783585237770
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.17 in |
Cord Size | 0.281 in to 0.421 in |
Outside Diameter | 1.172 in |
Body Length | 1.17 in |
Overall Length | 1.17 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.3 in |
For Maximum Cable Diameter | 0.43 in |
Wire Size | #18 AWG to #14 AWG |
Height | 2.45 in |
Dimensions | 1.17 in x 1.17 in x 2.45 in |
Display Size | Midget Locking |
Width | 1.17 in |
Description
Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration ML2-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.3 in, Grounding Grounded, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.3A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/10)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (30488)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC BK/WT (HBL9965GCB)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47)
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HUBBELL HBL2721ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 250V, L15-30P, Black and White Nylon (HBL2721ST)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 30A 250V - NEMA L15-30P (YGA030)
- Hubbell Locking Plugs