Shop All Locking Connectors
Hubbell
15A Midget Locking Connector 2P 3W 120VAC L5-15R BK
Mfr # HBL4729VBK
Zoro # G1157807
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 120V AC
- Number of Poles 2
- NEMA Configuration L5-15
- Number of Wires 3
Product Information
- Brand Hubbell
- MFR # HBL4729VBK
- Zoro # G1157807
- UPC # 783585043289
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
Overall Length | 1.5 in |
For Maximum Cable Diameter | 0.66 in |
Maximum Wire Size | 12 AWG |
Outside Diameter | 1.5 in |
For Minimum Cable Diameter | 0.22 in |
Minimum Wire Size | 18 AWG |
Cord Dia. Range | .220"-.660" (5.6-16.8) |
Display Size | Standard |
Length | 1.50 in |
Wire Size | #18 AWG to #12 AWG |
Dimensions | 1.50 in x 1.50 in x 2.59 in |
Width | 1.50 in |
Height | 2.59 in |
Description
Midget Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- VINYLGUARD Shrink Tubing, 1.0in ID, Black, 100ft (30-VG-1000B-G3)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- HUBBELL Locking Connector (HBL2733ST)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- AC WORKS NEMA L6-30R 30A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL630R)
- Hubbell Locking Devices