Shop All Locking Connectors
Hubbell
15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R
Mfr # HBL7571
Zoro # G1530986
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 120V AC
- Number of Poles 2
- NEMA Configuration ML2-15
- Number of Wires 3
Product Information
- Brand Hubbell
- MFR # HBL7571
- Zoro # G1530986
- UPC # 783585237695
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.335 in to 0.421 in |
For Maximum Cable Diameter | 0.385 in |
For Minimum Cable Diameter | 0.22 in |
Maximum Wire Size | 12 AWG |
Overall Length | 1.69 in |
Outside Diameter | 1.172 in |
Minimum Wire Size | 14 AWG |
Length | 1.69 in |
Display Size | Midget Locking |
Wire Size | #18 AWG to #14 AWG |
Height | 1.28 in |
Dimensions | 1.69 in x 1.17 in x 1.28 in |
Width | 1.17 in |
Description
Midget Locking Angle Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration ML2-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Heat Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.385 in, For Minimum Cable Diameter 0.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (698)
- HUBBELL 20/10A Twist-Lock Connector 4P 5W 250/600VAC BK/WT (HBL3523C)
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL7764C)
- HUBBELL Locking Connector (HBL2423ST)
- HUBBELL 20A Twist-Lock Connector 2P 3W 600VAC L9-20R BK/WT (HBL2353)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL620R)
- Hubbell Locking Connectors