Shop All Locking Plugs
Hubbell
15A Locking Plug 2P 3W 125VAC L5-15P YL
Mfr # HBL24W47
Zoro # G3197336
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.55 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Product Information
- Brand Hubbell
- MFR # HBL24W47
- Zoro # G3197336
- UPC # 783585235844
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.55 in |
Cord Size | 0.300 in to 0.655 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.655 in |
For Minimum Cable Diameter | 0.3 in |
Overall Length | 1.55 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.55 in |
Outside Diameter | 1.55 in |
Wire Size | #18 AWG to #10 AWG |
Display Size | Standard Sized |
Width | 1.55 in |
Height | 2.65 in |
Dimensions | 1.55 in x 1.55 in x 2.65 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Polybutylene Terephthalate, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- Hubbell Locking Devices