Shop All Locking Receptacles
Hubbell
15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK
Mfr # HBL4716
Zoro # G2491833
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15
- Voltage 125V AC
- Amps 15
- Color Gray
- Number of Poles 2
Product Information
- Brand Hubbell
- MFR # HBL4716
- Zoro # G2491833
- UPC # 783585236773
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Overall Depth | 1.09 in |
Minimum Wire Size | 18 AWG |
Face Plate Height | 1.75 in |
Face Plate Width | 0.025 in |
Face Diameter | 1.5 in |
Wire Size | 15A #14 AWG |
Length | 2.31 in |
Display Size | Standard Sized Product |
Height | 1.09 in |
Dimensions | 2.31 in x 1.75 in x 1.09 in |
Width | 1.75 in |
Description
Flanged Locking Inlet, Current Rating 15 A, Flange Material Stainless Steel, Housing Color Black, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Heat Resistant, Moisture Resistant, Voltage Rating 125V AC, Wiring Style Standard, Face Diameter 1.5 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- APPLETON ELECTRIC Interlocked Recept, Non-Fused, 60A, 4P, 3W (WSRD63542N4SD)
- ZORO SELECT Wall Switch, Brown, 1-Pole Type, 1 to 2 HP (RSD115)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL Locking Receptacle (HBL2610ST)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 600VAC L17-30P WT (HBL2745)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- Hubbell Locking Devices