Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R WH
Mfr # HBL5262W
Zoro # G2930173
original price:
$29.78
4% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # HBL5262W
- Zoro # G2930173
- UPC # 783585435206
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Display Size | Standard Sized Product |
Width | 1.65 in |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Overall Depth | 1.2 in |
Face Plate Width | 1.7 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- Hubbell Duplex Straight Blade Receptacles