Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R GY
Mfr # HBL5262GYWR
Zoro # G1645472
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # HBL5262GYWR
- Zoro # G1645472
- UPC # 783585320519
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Height | 1.19 in |
Width | 1.65 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.7 in |
Face Plate Height | 2.7 in |
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PGC)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- Hubbell Duplex Straight Blade Receptacles