Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R BK
Mfr # CR15BLKTR
Zoro # G2540115
product price: $6.31
/ea
$6.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # CR15BLKTR
- Zoro # G2540115
- UPC # 783585144207
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.3 in |
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Length | 1.32 in |
Height | 3.28 in |
Width | 0.83 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 200609 Stainless Steel Loom Clamp, 1/2" Width, 3/8" Diameter, 10 per package (200609)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200HG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- Hubbell Straight Blade Devices