Shop All Duplex Straight Blade Receptacles
Hubbell
15A Duplex Receptacle 125VAC 5-15R BK
Mfr # BR15BLKWRTR
Zoro # G1568856
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell
- MFR # BR15BLKWRTR
- Zoro # G1568856
- UPC # 783585144559
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.3 in |
Length | 3.28 in |
Width | 1.57 in |
Height | 1.15 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- EATON 240VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3BB)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG5352GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL USB Receptacle, Black, 1 hp (USB20ACPDBK)
- LEVITON Receptacle (8300-HLR)
- Hubbell Straight Blade Devices