Shop All Enclosure Covers & Accessories
Hubbell
1/2In Gray Closure Plug
Mfr # 5269-5
Zoro # G007067171
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.813 in
- Width 0.813 in
- Length 0.313 in
- Material Die Cast Zinc
- Color Gray
Product Information
- Brand Hubbell
- MFR # 5269-5
- Zoro # G007067171
- UPC # 50169526958
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.813 in |
Width | 0.813 in |
Length | 0.313 in |
Dimensions | 0.313 in x 0.813 in x 0.813 in |
Details
Item | Closure Plug |
Material | Die Cast Zinc |
Color | Gray |
Certified Listed | UL Listed |
Class Code | D16 |
Construction | Metallic |
Returnable Indicator | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- HARTING Han B Base Panel 1 Lever (09300060318)
- KABLE KONTROL Kable Kontrol® Adhesive Backed Plastic Wire Clips - 6 pc Pack (WC00204)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (691-SC)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- Hubbell Enclosure Covers & Accessories