Shop All Wall Plates
Hubbell
1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray
Mfr # 5152-0
Zoro # G607027803
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Weather Resistant Yes
- Height 2.813 in
- Type Cover
Product Information
- Brand Hubbell
- MFR # 5152-0
- Zoro # G607027803
- UPC # 50169515204
- Country of Origin India
- Category Wall Plates
Dimensions
Height | 2.813 in |
Width | 2.375 in |
Actual Depth | 1 in |
Details
Color | Gray |
Material | Aluminum |
Weather Resistant | Yes |
Type | Cover |
Construction | Metallic |
Mounting Method | Horizontal; Device Mount |
Cover Type | Flip/Snap |
Number of Gang(s) | 1-Gang |
NEC | Compliant |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N052-024)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 2 Pole, 277/480V AC, B Curve (BDA24040Y1)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P2R)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- Hubbell Lighting Controls