Shop All Spline Shafts & Couplings
This Product is Discontinued
Hub City
Splined Coupling, 1-1/4, Splines 6 (Discontinued)
Mfr # 0332-00342
Zoro # G4378507
This Product is Discontinued
Key Features
- Spline O.D. 1.25 in
- Number of Splines 6
- Outside Dia. 1.875 in
- Length 3.25 in
- Spline Design SAE-B, Class 5-6 fit
Product Information
- Brand Hub City
- MFR # 0332-00342
- Zoro # G4378507
- UPC # 662798239330
- Country of Origin China
- Category Spline Shafts & Couplings
Dimensions
Outside Dia. | 1.875 in |
Length | 3.25 in |
Size | 1-1/4 |
Details
Item | Splined Coupling |
Spline O.D. | 1.25 in |
Number of Splines | 6 |
Spline Design | SAE-B, Class 5-6 fit |
Material | 1215 Cold-Rolled Steel |
Description
Splined Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.