Shop All Automotive Spray Paints
Hti
Clear, Gloss, 12 oz
Mfr # HT 1831
Zoro # G3582701
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Paint and Primer Surface Material Engines, metal and wood
- Paint Color Family Clears
- Paint and Primer Sub Category Engine Coating
Product Information
- Brand Hti
- MFR # HT 1831
- Zoro # G3582701
- UPC # 650753018311
- Country of Origin Unknown
- Category Automotive Spray Paints
Details
Item | Spray Paint |
Color | Clear |
Net Weight | 12 oz |
Paint and Primer Surface Material | Engines, metal and wood |
Paint Color Family | Clears |
Paint and Primer Sub Category | Engine Coating |
Paint and Primer Finish | Gloss |
Description
Premium paint that covers easily to provide a tough, durable, heat resistant finish. Used for coating engines and providing a protective topcoat for wheels.Can also be used on most types of metal and wood. Hi-Tech paints are specially formulated to dry quickly and smoothly. Aerosol can net weight 12 oz. California / OTC VOC Compliant.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PJSB Blower Bundle (with Blower) (PJSB.BLWR BUNDLE)
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- WERTH SANITARY SUPPLY Bio-Based Graffiti Remover, 1 qt, PK12 (1103100)
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- HTI Chrome Aluminum Lacquer (HT 1801)
- HTI Vp&C 48-Can Starter Assortment (HT 3478)
- HTI Dull Aluminum Lacquer (HT 1832)
- MTD Paint-Red Metallic (788-0650A)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: White (HT 110-WH)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Blue (HT 330)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- Hti Automotive Spray Paints