Shop All Web Slings
Hsi
Nylon Slng, Reverse Eye Type 6, Three Ply, 4 in Web Width, 15ft L, 16,400lb
Mfr # RE3-804-15
Zoro # G910575312
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6 Reverse Eye
- Number of Sling Legs 1
- Vertical Hitch Capacity 16400 lb.
- Choker Hitch Capacity 13100 lb.
- Number of Plies 3
Product Information
- Brand Hsi
- MFR # RE3-804-15
- Zoro # G910575312
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 15 in. |
Details
Sling Type | Type 6 Reverse Eye |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 16400 lb. |
Choker Hitch Capacity | 13100 lb. |
Number of Plies | 3 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 150-1/4 In (CRP-144)
- HAMILTON General Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-GS-5DB)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Grip-Strut, 7 in Steps (LAD-MM-7-G)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-030)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (1DNK8)
- Hsi Web Slings