Shop All Web Slings
Hsi
Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb
Mfr # WL2-806N-30
Zoro # G610575384
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8 Continuous Eye Wide Lift
- Number of Sling Legs 1
- Vertical Hitch Capacity 28600 lb.
- Number of Plies 2
- Eye Length 9 in.
Product Information
- Brand Hsi
- MFR # WL2-806N-30
- Zoro # G610575384
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 9 in. |
Details
Sling Type | Type 8 Continuous Eye Wide Lift |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 28600 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Machinery Skates - Steerable (SSKT-6)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- US CARGO CONTROL 3/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC316SS316)
- US CARGO CONTROL 2" x 50' Black Ratchet Strap w/ Black Flat Hook (5050FH-BLK)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- Hsi Web Slings