Shop All Web Slings
Hsi
Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb
Mfr # QOS-EE1-802-10
Zoro # G710572115
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 4
- Fitting Style Oblong Link to Safety Latch Hook
- Sling Capacity @ 60 Degrees 10300 lb.
Product Information
- Brand Hsi
- MFR # QOS-EE1-802-10
- Zoro # G710572115
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 4 |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 60 Degrees | 10300 lb. |
Sling Capacity @ 30 Degrees | 6000 lb. |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 8400 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 4 ft Fiberglass Stepladder (35004)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 15ft L, 28,600lb (WL2-806N-15)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 6ft L, 10,000lb (WLA2-806N-06)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 6 in Web Width, 24 ft Length, 16,300 lb Vertical Capacity (EE2-806-24)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 5 ft L, 4 in W, Nylon, Yellow (EET2-904-5)
- Hsi Web Slings