Shop All Web Slings
Hsi
Eye and Eye Round Slings, 20 ft L, Red
Mfr # SP1320EE-20
Zoro # G710572801
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Round Slings
- Material Polyester
- Color Red
- Width Under Load 2-1/4 in.
Product Information
- Brand Hsi
- MFR # SP1320EE-20
- Zoro # G710572801
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 2-1/4 in. |
Details
Sling Type | Eye and Eye Round Slings |
Material | Polyester |
Color | Red |
Description
When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester round slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAILO 372 cm Stepladder, 330 lb Capacity (8050-827)
- DAYTON Welding Torch Caddy, H 66 In x W 40In (34D682)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps (UCS500830242)
- HSI Eye and Eye Round Slings, 30 ft L, Red (SP1320EE-30)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb (QO-EE2-802-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 6ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- LIFTEX COPORATION Liftex Pro-Edge 2inW 12'L 2 Ply Eye & Eye Poly Web Sling Flat Eyes (EE292X12PD)
- Hsi Slings