Shop All Web Slings
Hsi
Endless Round Slings, 6 ft L, Blue
Mfr # SP2120-06
Zoro # G310573390
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless Round Slings
- Material Polyester
- Color Blue
- Width Under Load 3 in.
Product Information
- Brand Hsi
- MFR # SP2120-06
- Zoro # G310573390
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 3 in. |
Details
Sling Type | Endless Round Slings |
Material | Polyester |
Color | Blue |
Description
When your next rigging job includes lifting delicate and yet cumbersome items, look no further than our array of HSI synthetic polyester round slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element with material that will not scratch or otherwise mar the item being hoisted. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 1 in W, Nylon, Yellow (EE1601NFX9)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, No Brake, Loads Up To 600 lb (18XS06229S)
- JUSTRITE Drum Dolly, 300 lbs. (28270)
- VESTIL 8" x 2" Mold-On-Rubber Caster Kit D-CK4-MR8-2 for Hopper - 2400 Lb. Cap. (D-CK4-MR8-2)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- LIFT-ALL Web Sling, Flat Eye and Eye, 13 ft L, 1 in W, Polyester, Yellow (EE2801DFX13)
- Hsi Web Slings