Hpe

Hpq E5-2609V2 2.50Ghz-10Mb 4C 1P Dl360G8


product price: $527.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Compatibility HP ProLiant DL360p Gen8 Server
  • Width 1.8"
  • Height 5.2"
  • Length 7.1"
  • Depth 2.1"
See all product information

Product Information

  • Brand Hpe
  • MFR # 712741-B21
  • Zoro # G2527930
  • UPC #
    887111809636
  • Country of Origin United States
  • Category CPUs

Dimensions

Width 1.8"
Height 5.2"
Length 7.1"
Depth 2.1"

Details

Compatibility HP ProLiant DL360p Gen8 Server
Product Type Processor Upgrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.