Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Magenta
Mfr # CB543A
Zoro # G1143525
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 125A
- Printer Series LaserJet
- Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
- Ink/Toner Color Magenta
Product Information
- Brand Hp
- MFR # CB543A
- Zoro # G1143525
- UPC # 808736839204
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 125A |
Printer Series | LaserJet |
Printer Model | LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI |
Ink/Toner Color | Magenta |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,400 |
Color | Magenta |
For Use With | HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni |
Remanufactured Cartridge Number | 38MR86 |
Device Types | Laser Printer |
Supply Type | Toner |
Product Type | Toner Cartridge |
Page Yield - Total | 1,400 |
Market Indicator Cartridge Number | 125A |
Page Yield - Magenta | 1,400 |
Compatible Printer Brand | HP |
Compatible Printer Series | LaserJet |
Compatible Printer Model Number | LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI |
Description
Market Indicator Cartridge No. 125A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI, Max. Page Yield 1,400, Remanufactured Cartridge Number 38MR86, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for KF-200H (RK-8H-KF-200H)
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- ENCORE PACKAGING Compact Pusher Tensioner, HD (EP-1610)
- ZORO SELECT Double Wall Boxes, 15" x 15" x 15", Kraft, 15/Bundle (22XM18)
- HP Ink Cartridge, Tri-Color, Max. 170 (CB337WN#140)
- HP Ink Cartridge, Magenta, 700 Max Page Yield (CN051AN)
- HP Toner Cartridge, Black (CE255X)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- HP HP 202A, (CF500A) Black Original LaserJet Toner Cartridge (CF500A)
- HP Toner Cartridge, 5500, Black (CE400A)
- BROTHER Black Toner Cartridge 1.2K YLD (TN730)
- Hp Ink and Toner Cartridges