Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Black
Mfr # Q5949A
Zoro # G1143053
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 49A
- Printer Series LaserJet
- Printer Model LaserJet 1160, LaserJet 1320, LaserJet 3390
- Ink/Toner Color Black
Product Information
- Brand Hp
- MFR # Q5949A
- Zoro # G1143053
- UPC # 829160319551
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 49A |
Printer Series | LaserJet |
Printer Model | LaserJet 1160, LaserJet 1320, LaserJet 3390 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 2,500 |
Color | Black |
Remanufactured Cartridge Number | 38MP84 |
For Use With | HP LaserJet 1160 Series, 1320 Series, 3390 Series |
Supply Type | Toner |
Device Types | Laser Printer |
Compatible Printer Brand | HP |
Product Type | Toner Cartridge |
Page Yield - Total | 2,500 |
Compatible Printer Series | LaserJet |
Compatible Printer Model Number | LaserJet 1160, LaserJet 1320, LaserJet 3390 |
Market Indicator Cartridge Number | 49A |
Page Yield - Black | 2,500 |
Description
Market Indicator Cartridge No. 49A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 1160, LaserJet 1320, LaserJet 3390, Max. Page Yield 2,500, Remanufactured Cartridge Number 38MP84, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet 1160 Series, 1320 Series, 3390 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Self-Inking Date Stamp, Black Ink Color (011091)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK55 (56JM25)
- BRADY Banding Heads, 316 SS, 1/4in., PK100 (90910)
- PENDAFLEX Plastic Sorter, 0-30,000, 2-1/2"x23-1/4"x3/4", Taupe/Brown (PFX40652)
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- HP Toner Cartridge, Magenta (CB543A)
- HP Toner Cartridge, Cyan (CE741A)
- HP Toner Cartridge, Yellow, Max. 1400 (CF402A)
- HP Ink Cartridge, Gray (B3P24A)
- HP Toner Cartridge, Cyan/Magenta/Yellow (Q7516A)
- BUFFALO AMERICAS LinkStation 210 4TB NAS Cloud, LS210D0401 (LS210D0401)
- Hp Ink and Toner Cartridges