Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, Black
Mfr # CE505X
Zoro # G1143202
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 05X
- Printer Series LaserJet
- Printer Model LaserJet P2055
- Ink/Toner Color Black
Product Information
- Brand Hp
- MFR # CE505X
- Zoro # G1143202
- UPC # 883585695782
- Country of Origin Multiple
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 05X |
Printer Series | LaserJet |
Printer Model | LaserJet P2055 |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | High Yield Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 6,500 |
Color | Black |
For Use With | HP LaserJet P2055 Series |
Remanufactured Cartridge Number | 38MU91 |
Device Types | Laser Printer |
Supply Type | Toner |
Yield Type | High-Yield |
Market Indicator Cartridge Number | 05X |
Compatible Printer Series | LaserJet |
Compatible Printer Brand | HP |
Page Yield - Black | 6,500 |
Product Type | High Yield Toner Cartridge |
Page Yield - Total | 6,500 |
Compatible Printer Model Number | LaserJet P2055 |
Description
Market Indicator Cartridge No. 05X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet P2055, Max. Page Yield 6,500, Remanufactured Cartridge Number 38MU91, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet P2055 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (2KMP3)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT34)
- LEXMARK Black & Color Imaging Unit 30K YLD (C540X74G)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- HP Ink Cartridge, Black (CZ133A)
- HP Toner Cartridge, Magenta, Max. 2300 (CF413A)
- HP HP 206A, (W2110A) Black Original LaserJet Toner Cartridge (W2110A)
- HP Toner, HP, Color LJ P2025, BK (CC530A)
- HP Toner Cartridge, Black (CB436A)
- HP Ink Cartridge, Black, Max. 480 (F6U64AN#140)
- PCI Pci Compatible Brother Tn-420 Black Toner Cartridge 2.6K For Brother (TN420PC)
- Hp Printers & Scanners