Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 1400, Yellow
Mfr # CB542A
Zoro # G1145591
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 125A
- Printer Series LaserJet
- Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
- Ink/Toner Color Yellow
Product Information
- Brand Hp
- MFR # CB542A
- Zoro # G1145591
- UPC # 808736839198
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 125A |
Printer Series | LaserJet |
Printer Model | LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI |
Ink/Toner Color | Yellow |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,400 |
Color | Yellow |
Remanufactured Cartridge Number | 38MR85 |
For Use With | HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni |
Device Types | Laser Printer |
Supply Type | Toner |
Compatible Printer Series | LaserJet |
Product Type | Toner Cartridge |
Page Yield - Yellow | 1,400 |
Market Indicator Cartridge Number | 125A |
Compatible Printer Model Number | LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI |
Compatible Printer Brand | HP |
Page Yield - Total | 1,400 |
Description
Market Indicator Cartridge No. 125A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI, Max. Page Yield 1,400, Remanufactured Cartridge Number 38MR85, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Calendar Refill, Daily, 3-1/2 x 6 In, White (HOD4717)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- HP Toner Cartridge, 2100, Black, PK2 (CE278AD)
- HP Toner Cartridge, 1000, Cyan (CF351A)
- HP Toner Cartridge, 5500, Black (CE400A)
- HP Ink Cartridge, Black (CZ133A)
- HP Ink Cartridge, 825, Yellow (CN056AN140)
- HP Toner Cartridge, Black (CB436A)
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- Hp Printers & Scanners