Shop All Ink and Toner Cartridges
Hp
Toner Cartridge, 1300, Cyan
Mfr # CE321A
Zoro # G1145899
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 128A
- Printer Series LaserJet Pro
- Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW
- Ink/Toner Color Cyan
Product Information
- Brand Hp
- MFR # CE321A
- Zoro # G1145899
- UPC # 884420854517
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 128A |
Printer Series | LaserJet Pro |
Printer Model | LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW |
Ink/Toner Color | Cyan |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,300 |
Color | Cyan |
For Use With | HP LaserJet Pro CM1415fnw, CP1525nw |
Remanufactured Cartridge Number | 38MU68 |
Device Types | Multifunction Laser Printer |
Supply Type | Toner |
Compatible Printer Series | LaserJet Pro |
Product Type | Toner Cartridge |
Market Indicator Cartridge Number | 128A |
Compatible Printer Model Number | LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW |
Page Yield - Cyan | 1,300 |
Compatible Printer Brand | HP |
Page Yield - Total | 1,300 |
Description
Market Indicator Cartridge No. 128A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CM1415FNW, LaserJet Pro CP1525NW, Max. Page Yield 1,300, Remanufactured Cartridge Number 38MU68, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Pro CM1415fnw, CP1525nw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Farm White QT. (280105)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- HP Toner Cartridge, 1000, Magenta (CF353A)
- HP Toner Cartridge, Yellow (CE412A)
- HP Toner Cartridge, Magenta (CE253A)
- HP Toner Cartridge, Cyan, HEWCF361A (CF361A)
- HP Toner Cartridge, Black, HEWCE255A (CE255A)
- HP HP 414A, (W2022A) Yellow Original LaserJet Toner Cartridge (W2022A)
- XEROX Toner Cartridge, 5000 Page, Black (108R00793)
- Hp Ink and Toner Cartridges