Shop All Copy & Printer Paper
Hp
Paper, Ink Photo 36"x100, Glossy
Mfr # Q8917A
Zoro # G7491447
Free Shipping & Returns
$135.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Quick Dry; Paper Weight: 235 g/m2
- Product Type Paper,Ink Photo 36"x100,Glossy
- Paper/Media Thickness (mil) 9.1 mil
- Weight 16.2 lbs
Product Information
- Brand Hp
- MFR # Q8917A
- Zoro # G7491447
- UPC # 848412012989
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 36" x 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper,Ink Photo 36"x100,Glossy |
Features | Quick Dry; Paper Weight: 235 g/m2 |
Product Type | Paper,Ink Photo 36"x100,Glossy |
Paper/Media Thickness (mil) | 9.1 mil |
Weight | 16.2 lbs |
Brightness Rating (US) | 90 |
Rolls Per Unit | 1 |
Paper Finish | Glossy |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Color(s) | White |
Description
Paper,Ink Photo 36 In.x100,Glossy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.