Shop All Copy & Printer Paper
This Product is Discontinued
Hp
Multi Paper, 8-1/2x11 In, White, PK500 (Discontinued)
Mfr # HEW207010
Zoro # G1142414
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 96
- Paper Weight 22 lb
Product Information
- Brand Hp
- MFR # HEW207010
- Zoro # G1142414
- UPC # 764025207003
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multipurpose Paper |
Color | White |
Brightness | 96 |
Paper Weight | 22 lb |
Recycled Content | 0 % |
Finish | Matte |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 |
For Use With | Inkjet; Laser |
3 Hole Punch | No |
CIE Whiteness | 161 |
Brightness Rating (International) | 110 |
Paper Basis Weight (lb) | 22 lb Bond |
Machine Compatibility | Inkjet Printers; Laser Printers |
Brightness Rating (US) | 96 |
Paper Grade (gsm) | 83 gsm |
Paper/Media Color(s) | White |
Weight | 5.48 lbs |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 22 lb, Brightness 96, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Inkjet; Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.