Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Magenta, PK3
Mfr # CZ135A
Zoro # G1146949
product price: $79.00
/pk 3, $26.33/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 711
- Printer Series DesignJet
- Printer Model DesignJet T520
- Ink/Toner Color Magenta
Product Information
- Brand Hp
- MFR # CZ135A
- Zoro # G1146949
- UPC # 886112841188
- Country of Origin Malaysia
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 711 |
Printer Series | DesignJet |
Printer Model | DesignJet T520 |
Ink/Toner Color | Magenta |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Magenta |
For Use With | HP Designjet T520 ePrinter Series |
Remanufactured Cartridge Number | No |
Liquid Volume | 29 mL |
Supply Type | Ink |
Device Types | Wide Format Inkjet Printer |
Compatible Printer Series | DesignJet |
Product Type | Ink Cartridge |
Compatible Printer Brand | HP |
Market Indicator Cartridge Number | 711 |
Compatible Printer Model Number | DesignJet T520 |
Volume - Magenta | 29 mL |
Description
Market Indicator Cartridge No. 711, Ink/Toner Color Magenta, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T520, Color Magenta, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T520 ePrinter Series, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Loose Leaf Rings, 1-1/2 Inches, Nickel Plated Steel, Pack of 100 PK (LH00004)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 24" x 75 Gauge x 500', Clear, 1/Case (SHPVC2475R)
- HP Toner, HP, Color LJ P2025, Cyan (CC531A)
- HP Ink Cartridge, Tri-Color, Max. 165 (F6U61AN#140)
- HP Toner Cartridge, Black (CE410A)
- HP Ink Cartridge, Yellow, 700 Max. Page Yield (CN052AN)
- HP Toner Cartridge, 10000, Black (CE390A)
- HP Toner Cartridge, 2700, Magenta (CF383A)
- LEXMARK Black Re-Inking Printer Ribbon High Yield 8M Characters (3070169)
- Hp Printers & Scanners