Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Cyan/Magenta/Yellow
Mfr # C9363WN#140
Zoro # G2062560
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 97
- Printer Series DeskJet, OfficeJet, Photosmart, Photosmart Pro
- Printer Model DeskJet 5740, DeskJet 5940, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 6940, DeskJet 6980, DeskJet 6988, DeskJet 9800, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, Photosmart 2610, Photosmart 2710, Photosmart 8049, Photosmart 8050, Photosmart 8150, Photosmart 8450, Photosmart 8750, Photosmart Pro B8350
- Ink/Toner Color Tri-Color
Product Information
- Brand Hp
- MFR # C9363WN#140
- Zoro # G2062560
- UPC # 829160306704
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 97 |
Printer Series | DeskJet, OfficeJet, Photosmart, Photosmart Pro |
Printer Model | DeskJet 5740, DeskJet 5940, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 6940, DeskJet 6980, DeskJet 6988, DeskJet 9800, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, Photosmart 2610, Photosmart 2710, Photosmart 8049, Photosmart 8050, Photosmart 8150, Photosmart 8450, Photosmart 8750, Photosmart Pro B8350 |
Ink/Toner Color | Tri-Color |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Max. Page Yield | 560 |
Color | Tri-Color |
For Use With | HP Deskjet 5740, 5940, 6520, 6540, 6620, 6830V, 6840, 6940, 6980, 6988, 9800 Series; Officejet 7210, 7310, 7410 Series; Photosmart 2610, 2710, 8049, 8050, 8150, 8450, 8750 Series, Photosmart Pro B8350 |
Remanufactured Cartridge Number | 6GGK1 |
Device Types | Inkjet Printer |
Supply Type | Ink |
Ink Base | Dye-Based |
Page Yield - Total | 560 |
Market Indicator Cartridge Number | 97 |
Compatible Printer Model Number | DeskJet 5740, DeskJet 5940, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 6940, DeskJet 6980, DeskJet 6988, DeskJet 9800, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, Photosmart 2610, Photosmart 2710, Photosmart 8049, Photosmart 8050, Photosmart 8150, Photosmart 8450, Photosmart 8750, Photosmart Pro B8350 |
Product Type | Ink Cartridge |
Compatible Printer Brand | HP |
Compatible Printer Series | DeskJet, OfficeJet, Photosmart, Photosmart Pro |
Description
Market Indicator Cartridge No. 97, Ink/Toner Color Tri-Color, Printer Brand HP, Printer Series DeskJet, OfficeJet, Photosmart, Photosmart Pro, Printer Model DeskJet 5740, DeskJet 5940, DeskJet 6520, DeskJet 6540, DeskJet 6620, DeskJet 6830V, DeskJet 6840, DeskJet 6940, DeskJet 6980, DeskJet 6988, DeskJet 9800, OfficeJet 7210, OfficeJet 7310, OfficeJet 7410, Photosmart 2610, Photosmart 2710, Photosmart 8049, Photosmart 8050, Photosmart 8150, Photosmart 8450, Photosmart 8750, Photosmart Pro B8350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Ghent 96"W x 48"H Vinyl Bulletin Board - Aluminum Frame - Ocean (AV48-191)
- US CARGO CONTROL Mattress Sling (MS196)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- MILWAUKEE TOOL Green Inkzall Jobsite Marker (ML48-22-3190)
- HP Toner Cartridge, Black (CF280A)
- HP Ink Cartridge, Cyan (B3P19A)
- HP Toner Cartridge, 6000, Magenta (CE403A)
- HP Toner Cartridge, 1400, Yellow (CB542A)
- HP Toner Cartridge, Black (CC364A)
- HP Toner Cartridge, 1400, Cyan (CB541A)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- Hp Printers & Scanners