Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, Cyan
Mfr # B3P19A
Zoro # G1144392
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 727
- Printer Series DesignJet
- Printer Model DesignJet T1500, DesignJet T920
- Ink/Toner Color Cyan
Product Information
- Brand Hp
- MFR # B3P19A
- Zoro # G1144392
- UPC # 887111963741
- Country of Origin Singapore
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 727 |
Printer Series | DesignJet |
Printer Model | DesignJet T1500, DesignJet T920 |
Ink/Toner Color | Cyan |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Color | Cyan |
For Use With | HP Designjet T920 Series, T1500 Series |
Remanufactured Cartridge Number | No |
Supply Type | Ink |
Device Types | Wide Format Inkjet Printer |
Liquid Volume | 130 mL |
Compatible Printer Model Number | DesignJet T1500, DesignJet T920 |
Volume - Cyan | 130 mL |
Compatible Printer Brand | HP |
Compatible Printer Series | DesignJet |
Product Type | Ink Cartridge |
Market Indicator Cartridge Number | 727 |
Description
Market Indicator Cartridge No. 727, Ink/Toner Color Cyan, Printer Brand HP, Printer Series DesignJet, Printer Model DesignJet T1500, DesignJet T920, Color Cyan, Cartridge Condition New, Ink Cartridge, For Use With HP Designjet T920 Series, T1500 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Red, 1008/Pack (5466)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- HP Ink Cartridge, 825, Magenta (CN055AN140)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- HP HP 414A, (W2021A) Cyan Original LaserJet Toner Cartridge (W2021A)
- HP Toner Cartridge, 1000, Cyan (CF351A)
- HP Toner Cartridge, Yellow, Max. 1400 (CF402A)
- HP Ink Cartridge, Tri-Color, Max. 165 (F6U61AN#140)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI76157)
- Hp Printers & Scanners