Shop All Ink and Toner Cartridges
This Product is Discontinued
Hp
Ink Cartridge, 190, Black/Tri-Color, PK2 (Discontinued)
Mfr # CR259FN#140
Zoro # G1146894
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 61
- Printer Series DeskJet, ENVY, OfficeJet
- Printer Model DeskJet 1000, DeskJet 1010, DeskJet 1012, DeskJet 1050, DeskJet 1051A, DeskJet 1055, DeskJet 1056, DeskJet 1510, DeskJet 1512, DeskJet 1514, DeskJet 2050, DeskJet 2510, DeskJet 2512, DeskJet 2514, DeskJet 3000, DeskJet 3050, DeskJet 3051A, DeskJet 3052A, DeskJet 3054, DeskJet 3056A, DeskJet 3510, DeskJet 3511, DeskJet 3512, ENVY 4500, ENVY 4501, ENVY 4502, ENVY 4504, ENVY 4505, ENVY 5521, ENVY 5530, ENVY 5535, OfficeJet 2620, OfficeJet 4630, OfficeJet 4632, OfficeJet 4635
- Ink/Toner Color Black/Tri-Color
Product Information
- Brand Hp
- MFR # CR259FN#140
- Zoro # G1146894
- UPC # 885631805961
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 61 |
Printer Series | DeskJet, ENVY, OfficeJet |
Printer Model | DeskJet 1000, DeskJet 1010, DeskJet 1012, DeskJet 1050, DeskJet 1051A, DeskJet 1055, DeskJet 1056, DeskJet 1510, DeskJet 1512, DeskJet 1514, DeskJet 2050, DeskJet 2510, DeskJet 2512, DeskJet 2514, DeskJet 3000, DeskJet 3050, DeskJet 3051A, DeskJet 3052A, DeskJet 3054, DeskJet 3056A, DeskJet 3510, DeskJet 3511, DeskJet 3512, ENVY 4500, ENVY 4501, ENVY 4502, ENVY 4504, ENVY 4505, ENVY 5521, ENVY 5530, ENVY 5535, OfficeJet 2620, OfficeJet 4630, OfficeJet 4632, OfficeJet 4635 |
Ink/Toner Color | Black/Tri-Color |
Cartridge Condition | New |
Item | Ink Cartridge |
Printer Brand | HP |
Max. Page Yield | 190 |
Color | Black, Tri-Color |
For Use With | HP Deskjet 1000, 1010, 1012, 1050, 1051A, 1055, 1056, 1510, 1512, 1514, 2050, 2510, 2512, 2514, 3000, 3050 Series, 3051A, 3052A, 3054 Series, 3056A, 3510, 3511, 3512; ENVY 4500, 4501, 4502, 4504, 4505, 5521, 5530, 5535; Officejet 2620, 4630, 4632, 4635 |
Market Indicator Cartridge Number | 61 |
Compatible Printer Model Number | DeskJet 2050 |
Compatible Printer Brand | HP |
Page Yield - Total | 170 |
Product Type | Ink Cartridge |
Compatible Printer Series | DeskJet |
Description
Market Indicator Cartridge No. 61, Ink/Toner Color Black/Tri-Color, Printer Brand HP, Printer Series DeskJet, ENVY, OfficeJet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.