Shop All Ink and Toner Cartridges
Hp
Ink Cartridge, 1500, Magenta
Mfr # CN047AN140
Zoro # G1146641
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Market Indicator Cartridge No. 951XL
- Printer Series OfficeJet Pro
- Printer Model OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
- Ink/Toner Color Magenta
Product Information
- Brand Hp
- MFR # CN047AN140
- Zoro # G1146641
- UPC # 886111609703
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Promotion Restriction | Not eligible for promotion |
Market Indicator Cartridge No. | 951XL |
Printer Series | OfficeJet Pro |
Printer Model | OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630 |
Ink/Toner Color | Magenta |
Cartridge Condition | New |
Item | High Yield Ink Cartridge |
Printer Brand | HP |
Max. Page Yield | 1,500 |
Color | Magenta |
For Use With | HP Officejet Pro 251dw, 276dw, 8100, 8600 Series, 8610, 8615, 8620, 8625, 8630 |
Remanufactured Cartridge Number | No |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Page Yield - Magenta | 1,500 |
Compatible Printer Model Number | OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630 |
Compatible Printer Series | OfficeJet Pro |
Product Type | High Yield Ink Cartridge |
Compatible Printer Brand | HP |
Page Yield - Total | 1,500 |
Market Indicator Cartridge Number | 951XL |
Description
Market Indicator Cartridge No. 951XL, Ink/Toner Color Magenta, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630, Max. Page Yield 1,500, Color Magenta, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP Officejet Pro 251dw, 276dw, 8100, 8600 Series, 8610, 8615, 8620, 8625, 8630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Waste Toner Pack (BU223CL)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00010)
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each (SC61)
- BLUELINE 3-Month Wall Calendar, 12 1/4 x 27, Floral, 2020 (C171129)
- HP Toner Cartridge, Magenta (CE413A)
- HP Ink Cartridge, 1500, Cyan (CN046AN140)
- HP Toner Cartridge, Black, Max. 18,000 (CF287X)
- HP Ink Cartridge, Black (CZ133A)
- HP Toner Cartridge, Black, HEWCF226X (CF226X)
- HP Toner, HP, Color LJ P2025, Cyan (CC531A)
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- Hp Ink and Toner Cartridges