Shop All Laptop Computers
Hp Consumer Remarketing
REFURB HP ENVY x360 15-eu1073cl Notebook TOUCH Windows 11 Home AMD Ryzen 7 16GB 512GB SSD 15.6
Mfr # 644F0UAR#ABA
Zoro # G109233870
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hp Consumer Remarketing
- MFR # 644F0UAR#ABA
- Zoro # G109233870
- UPC # 196548479146
- Country of Origin China
- Category Laptop Computers
Description
REFURBISHED ITEM - HP ENVY x360 15-eu1073cl Convertible Notebook TOUCHSCREEN, Windows 11 Home 64-Bit, AMD Ryzen 7 5825U 8-Core Processor 2.00GHz, 16GB DDR4-3200 MHz RAM 2 x 8 GB, AMD Radeon Graphics Integrated, 512GB PCIe NVMe M.2 SSD, Finish: Nightfall black aluminum with a sandblasted anodized finish Top cover & Nightfall black aluminum with a sandblasted anodized finish Keyboard deck, HP Wide Vision 720p HD Camera with Camera Shutter, NO OPTICAL DRIVE, 15.6-inch FHD IPS Edge-to-Edge Glass Micro-edge 250 nits Multitouch-enabled Display 1920 x 1080, Wi-Fi 6 2x2 + Bluetooth with Supporting Gigabit Data Rate MU-MIMO supported, Multi-format SD media card reader, Audio by Bang & Olufsen with dual speakers, Full-size Backlit Nightfall Black Keyboard, Fingerprint reader, 65W AC Power Adapter, 3-cell 51WHr Li-ion Polymer Battery, Factory Recertified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- RCA Stereo RCA Couplers (AH210R)
- MIGHTY MAX BATTERY (Group 22NF) 12V 55AH SLA Battery INTERNAL THREAD TERMINAL (ML55-12INT6)
- AIPHONE Intercom (C-123L/A)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- Hp Consumer Remarketing Laptop Computers