Shop All Blind Rivets
Howmet Aerospace
Lock Bolt Pin, 1/4 in Dia., Stainless Steel Body, 10 PK
Mfr # BT98T-R8-6GA-PKT
Zoro # G0554178
product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Rivet Diameter 1/4 in
- Grip Range 0.250 in
- System of Measurement Inch
Product Information
- Brand Howmet Aerospace
- MFR # BT98T-R8-6GA-PKT
- Zoro # G0554178
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Lock Bolt Pin |
Body Material | Stainless Steel |
Grip Range | 0.250 in |
System of Measurement | Inch |
Description
Pin,SS,90 deg.,1/4 In.D,0.250 Grip,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-B-ZN)
- TAMPER-PRUF SCREWS #14 x 2in Tamper-Proof Security Sheet Metal Screw - Pan Phillips Head - 18-8 Stainless Steel - 50 Pk (2.14A2PS)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 50 PK (50FKC-420)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 31/64 in L, Aluminum Body, 25 PK (MGL100-B6-6-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK (MGLP-R8-10-PKT)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-B6-4-PKT)
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Aluminum Body, 500 PK (ABS-44-46LFMGCT)
- Howmet Aerospace Blind Rivets