Shop All Rivet Nuts
Howmet Aerospace
Collar, 3/8" Thread Size, 2000 PK
Mfr # 2LC-R12G
Zoro # G7562191
product price: $313.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- System of Measurement Inch
Product Information
- Brand Howmet Aerospace
- MFR # 2LC-R12G
- Zoro # G7562191
- Country of Origin United States
- Category Rivet Nuts
Dimensions
Thread Size | 3/8" |
Details
Item | Collar |
System of Measurement | Inch |
Description
Collar,C6L,3/8 In.,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0454-188)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.050.0900)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.060.0016)
- HOWMET AEROSPACE Collar, 3/16" Thread Size, 10 PK (MGCW-F6-PKT)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-518-312)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- ZORO SELECT Rivet Nut, 1/4"-28 Thread Size, 0.445 in - 0.465 in Flange Dia., .690 in - .710 in L, Aluminum (LA-15260S)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.63 in L, Rubber, 10 PK (347102/388)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- Howmet Aerospace Rivet Nuts